Beli water bath di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Scitek Water Bath (Penangas Air)
    Mulai

    Rp3.599.900

    Scitek Water Bath (Penangas Air)
    Deskripsi:
    SCITEK Lab Thermostatic Water Bath RT+5-99 degree 2.1l water bath1. Advanced electronic temperature control devices2. Temperature adopts intelligent fuzzy PID control.3. The measured and set values of temperature can be selected with a minimum resolution of 0.1°C or 1°C.4. It has the function of switching between Fahrenheit and Celsius degrees.5. The timing function can be selected (none, constant temperature timing, running timing), the timing direction can be selected as positive or countdown, and the timing unit can be selected (minutes, hours). After the timing is completed, a buzzer will sound to prompt (the prompt time can be set).6. With temperature self-turning function7. Temperature sensor open circuit, short circuit sound and light (buzzer) alarm prompt, and the controller automatically disconnects the heating output.
    atribut:
    • Structure: Desktop
  2. witeg Water Bath Precision Digital (Penangas Air)
    Mulai

    Rp22.999.900

    witeg Water Bath Precision Digital (Penangas Air)
    Deskripsi:
    Safety mechanism:- locking mode- over- temperature and over-current protection- sensor error protectionController:- digital fuzzy controller with Jog-Shuttle-switch (turn + push)Water bath WB, flat lid, power cable, instruction manual
    atribut:
    • Capacity (L): 6
    • Inner Width (mm): 300
    • Inner Length (mm): 155
    • Inner Height (mm): 150
    • Outer Width (mm): 325
    • Outer Length (mm): 180
    • Effective Space (mm): 300x155x110
    • Outer Height (mm): 260
    • Packing Size (mm): 350x210x310
    • Power Consumption (W): 800
    • Sensor: Temperature Sensor PT100
    • Temperature Accuracy (°C): ±1.0
    • Temperature Control Resolution (°C): Display 0.1, Control 0.1
    • Temperature Fluctuation (°C): ±1.0
    • Temperature Range (°C): 5 to 100
  3. PRIO Water Bath (Penangas Air)
    Mulai

    Rp2.899.900

    PRIO Water Bath (Penangas Air)
    Deskripsi:
    Pembuangan air secara elektrik
    atribut:
    • Room Temperature Range (°C): +5-100
  4. AS ONE Water Bath Thermax Series (Penangas Air)
    Mulai

    Rp15.999.900

    AS ONE Water Bath Thermax Series (Penangas Air)
    atribut:
    • Clamp Attachable Width (mm): 40
    • Heater Capacity (kW): 1
  5. Memmert Water Bath (Penangas Air)
    Mulai

    Rp28.999.900

    Memmert Water Bath (Penangas Air)
    atribut:
    • Material: stainless steel W.St. 1-4301
    • Temperature Setting (°C): 10 to 100
  6. Faithful Water Bath (Penangas Air)
    Mulai

    Rp5.899.900

    Faithful Water Bath (Penangas Air)
    Deskripsi:
    Water Bath 2 x 3 Holes with Certificate Calibration1.Stainless steel stretching inner container and roof cover.2.Intelligent temperature controller with PID program, digital tube display and function of timing and over-temperature protection.3.Add the electric drain switch, one-button operation ,convenient to drain, 4.Power off when water shortage to ensure the safe operation of the product.
    atribut:
    • Heating Mode: Nature water convection heat transfer
    • Temperature Mode: PID (without DK-98-II)
    • Load per Rack (kg): 5
    • Operation function: Fixed temperature operation, timing function, auto stop.
    • Program Mode: Optional
    • Safety device: Over temperature alarm
    • Sensor: CU50
    • Shelf number: 1
    • Temp. Setting Mode: Touch button setting
    • Temperature Motion (°C): ±0.5
    • Temperature Range (°C): RT+5-100
    • Temperature Resolution Ratio (°C): 0.1
    • Temperature Uniformity (°C): ±1.0
    • Timer (minute): 0-9999 (with timing wait function)
  7. Faithful Water Bath Ring and Rack Accessories (Penangas Air)
    Mulai

    Rp8.999.900

    Faithful Water Bath Ring and Rack Accessories (Penangas Air)
    Deskripsi:
    Water Bath Multifungsi Ring dan RackModel : SHHW21.420AII
    atribut:
    • Capacity (L): 10
    • Temperature Range (°C): ambient+5 to 100
    • Power (kW): 1
    • Sensor temperature: NTC
    • Timer (minute): 0-9999
  8. JOAN LAB Water Bath (Penangas Air)
    Mulai

    Rp4.499.900

    JOAN LAB Water Bath (Penangas Air)
    atribut:
    • Temperature Range (°C): Room temp. - 99.9
    • Accuracy (°C): 0.1
  9. Tokyo Glass Kikai (TGK) Water Bath (Penangas Air)
    Mulai

    Rp1.499.900

    Tokyo Glass Kikai (TGK) Water Bath (Penangas Air)
    Deskripsi:
    A low-priced water bath that is easy to operate. Suitable as a constant temperature bath using a magnetic stirrer and as a concentration bath for rotary evaporators.
  10. AS ONE Water Bath Square Type (Penangas Air)
    Mulai

    Rp25.999.900

    AS ONE Water Bath Square Type (Penangas Air)
    atribut:
    • Power Supply (50/60Hz) (VAC): 110
    • Temperature Settings Range (°C): R.T. + 5 to 90
    • Function: Liquid temperature expansion temperature rise prevention device, timer (1 minute to 99 hours 59 minutes)
    • Accessories: Lid (Flat Type)
    • Material: water tank / stainless steel (SUS304), main body / steel powder coating
  11. Grant Instrument Water Bath Digital Basic (Penangas Air)
    Mulai

    Rp43.999.900

    Grant Instrument Water Bath Digital Basic (Penangas Air)
    Deskripsi:
    An ideal choice for schools and colleges requiring a basic simple-to-use quality water bath.
    atribut:
    • Stability (°C): 0.5 (DIN 12876) @70°C
    • Supply Voltage (V): 120 or 230
    • Temperature Display and Setting Resolution (°C): 0.5
    • Temperature Range (°C): Ambient +5 to 95
    • Temperature Setting: Digital
    • User Calibration: 1pt
  12. Maskot Water Bath Digital (Penangas Air)
    Mulai

    Rp3.699.900

    Maskot Water Bath Digital (Penangas Air)
    atribut:
    • Accuracy (°C): 0.5
  13. ASH (Asahi Rikagaku) Ceramic Electric Tubular Reactor Sealed
    Mulai

    Rp35.999.900

    ASH (Asahi Rikagaku) Ceramic Electric Tubular Reactor Sealed
    atribut:
    • External Dimension (mm): 180x300
    • Maximum Limit Temperature (°C): 1200
    • Temperature Rising Time: 25 to 1100
    • Operating Temperature Range (°C): Normal temperature - 1100
    • Inner Furnace Dimension (mm): φ60x260
  14. Maskot Water Bath Shaking (Penangas Air)
    Mulai

    Rp30.999.900

    Maskot Water Bath Shaking (Penangas Air)
    atribut:
    • Amplitude (mm): 16 or 24
    • Exterior Dimension (WxLxH) (mm): 828x360x425
    • Mode: Reciprocrating Oscilation + Thermostatic WaterBath
    • Operating Temperature Range (°C): RT- 100
    • Power (W): 1500
    • Reciprocating Frequency Range: 20-180
    • Safety device: Over Temperature Alarm, Menu Locked, Water Full or Shortage Protection, Motor Shaft Lock Protection
    • Shack Basket Largest Single Size (ml/pieces): 100 x12; 250 x8; 500 x6
    • Speed Accuracy (rpm): ±1
    • Temperature Motion (°C): ±0.1
    • Temperature Resolution Ratio (°C): 0.1
    • Temperature Uniformity (°C): ±0.2
    • Timer (minute): 0~9999
    • Volume (L): 31
    • Water Tank Size (WxLxH) (mm): 500x310x200
  15. Maskot Water Bath Digital with Cover (Penangas Air)
    Mulai

    Rp5.399.900

    Maskot Water Bath Digital with Cover (Penangas Air)
    atribut:
    • Accessories: Stainless Steel Cover
    • Accuracy (°C): 0.5
    • Safety device: Over Temperature Alarm
    • Temperature Range (°C): RT+ 5~100
    • Voltage (V/Hz): 220/50
  16. DAEYANG Water Bath Shaking (Penangas Air)
    Mulai

    Rp50.999.900

    DAEYANG Water Bath Shaking (Penangas Air)
    Deskripsi:
    Convenience & Safety-SUS #304 spring wire Rack consists double column-Various sized Flask from 50 ml to 2000 ml and kind of tube racks-Baffle plate screens protect the sample and user from direct contact with the heating element
    atribut:
    • Bath Dimensions (WxDxH) (mm): 355x300x240
    • Bath Volume (L): 25
    • Controller: PID Controlled Microprocessor Touch Pad, Digital Display
    • Controller Sensor (ohm): Pt100
    • Dimension Overall (WxDxH) (mm): 600x454x380
    • Electrical Requirements: 110VAC 60Hz or 220VAC 50/60Hz
    • Material (Window): Vacuum Sealed Tempered Safety Glass
    • Material Eksternal: Double Painted & Baked Steel
    • Material Internal: Stainless Steel, 1.0t
    • Safety device: Over Temp. Cut-Off, Over Current Fuse
    • Shaking Frequency (rpm): 20 to 180
    • Shaking System Stroke: 25, 30 (Default: 30)
    • Temperature Range (°C): Amb. +5 to 100
    • Temperature Stability (°C): ±1.0 at 50
  17. VITLAB Funnel PP (Corong Plastik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp60.900

    VITLAB Funnel PP (Corong Plastik)
    Deskripsi:
    Description of Plastic type PP (Polypropylene) :~ Highly transparent, elastic thermoplastic~ Similar structure to PE, with a methyl group attached to alternate carbon atoms in an isotactic arrangement~ Good thermal stability~ Range of application from 0 C to +125 C~ Good tensile strength and dimensional stability~ Good chemical stability, comparable to PE~ Typical products are, for example: Class B volumetric flasks, Class B measuring cylinders, measuring pitchers, sample containers, funnels
Daftar Harga water bath Terbaru November 2026
Scitek Water Bath (Penangas Air)Rp3.599.900
witeg Water Bath Precision Digital (Penangas Air)Rp22.999.900
PRIO Water Bath (Penangas Air)Rp2.899.900
AS ONE Water Bath Thermax Series (Penangas Air)Rp15.999.900
Memmert Water Bath (Penangas Air)Rp28.999.900
AS ONE Water Bath (Penangas Air)Rp15.999.900
Faithful Water Bath (Penangas Air)Rp5.899.900
Faithful Water Bath Ring and Rack Accessories (Penangas Air)Rp8.999.900
LABCONCO Fume Hood FiltersRp15.999.900
JOAN LAB Water Bath (Penangas Air)Rp4.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)